Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCPJ250A5L Eaton Circuit Breakers, HMCPJ 250A FRAME 350-700A TRIP
MFG Item Number
HMCPJ250A5L
HMCPJ250A5L Eaton Circuit Breakers, HMCPJ 250A FRAME 350-700A TRIP
MFG Item Number
HMCPJ250A5L
This item cannot be canceled or returned
Description
HMCPJ 250A FRAME 350-700A TRIP
Specifications
Specifications
| Manufacturer Part Number |
HMCPJ250A5L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCPJ 250A FRAME 350-700A TRIP RANGE W/SLS COLLARS |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HMCPJ250A5L
Eaton Circuit Breakers