HMCPJ250L5L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HMCPJ250L5L Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HMCPJ250L5L

HMCPJ250L5L Eaton Circuit Breakers, Circuit Breaker

MFG Item Number
HMCPJ250L5L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
HMCPJ250L5L
Circuit Breaker

Series Information

Specifications

Specifications
Manufacturer Part Number HMCPJ250L5L
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Circuit Breaker
Poles 3
Current Rating 250 A
Max Voltage 600 VAC
Mounting Panel
Approvals CSA, UL
Gross Weight 6.5 lbs
Net Weight 6.5 lbs