Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCPL600L6G Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HMCPL600L6G
HMCPL600L6G Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HMCPL600L6G
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCPL600L6G |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Gross Weight |
16.25 lbs |
| Net Weight |
16.25 lbs |
HMCPL600L6G
Eaton Circuit Breakers