HMCPL600M6G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HMCPL600M6G Eaton Circuit Breakers, LG HMCP, 3 POLE, 600A MAX,
MFG Item Number
HMCPL600M6G

HMCPL600M6G Eaton Circuit Breakers, LG HMCP, 3 POLE, 600A MAX,

MFG Item Number
HMCPL600M6G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
HMCPL600M6G
LG HMCP, 3 POLE, 600A MAX,

Series Information

Specifications

Specifications
Manufacturer Part Number HMCPL600M6G
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description LG HMCP, 3 POLE, 600A MAX, 3000-6000A MAG.
Poles 3
Current Rating 600 A
Max Voltage 480 VAC
Mounting Panel
Gross Weight 16.25 lbs
Net Weight 16.2 lbs