Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCPS007C0CA04 Eaton Circuit Breakers, HMCPS 7A 3P 21-70TA, WITH A1X1LTK
MFG Item Number
HMCPS007C0CA04
HMCPS007C0CA04 Eaton Circuit Breakers, HMCPS 7A 3P 21-70TA, WITH A1X1LTK
MFG Item Number
HMCPS007C0CA04
This item cannot be canceled or returned
Description
HMCPS 7A 3P 21-70TA, WITH A1X1LTK
Specifications
Specifications
| Manufacturer Part Number |
HMCPS007C0CA04 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCPS 7A 3P 21-70TA, WITH A1X1LTK LH AUX SW W/ TERM BLOCK |
| Poles |
3 |
| Current Rating |
7 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
3 lbs |
| Net Weight |
3 lbs |
HMCPS007C0CA04
Eaton Circuit Breakers