Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCPS007C0CBP10 Eaton Circuit Breakers, HMCPS007 COC 10PACK
MFG Item Number
HMCPS007C0CBP10
HMCPS007C0CBP10 Eaton Circuit Breakers, HMCPS007 COC 10PACK
MFG Item Number
HMCPS007C0CBP10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCPS007C0CBP10 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCPS007 COC 10PACK |
| Poles |
3 |
| Current Rating |
7 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.05 lbs |
| Net Weight |
4 lbs |
HMCPS007C0CBP10
Eaton Circuit Breakers