Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCPS100R3A06L07S06 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCPS100R3A06L07S06
HMCPS100R3A06L07S06 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCPS100R3A06L07S06
This item cannot be canceled or returned
Description
Item #
HMCPS100R3A06L07S06
Specifications
Specifications
| Manufacturer Part Number |
HMCPS100R3A06L07S06 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
3 lbs |
| Net Weight |
3 lbs |
HMCPS100R3A06L07S06
Eaton Circuit Breakers