Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HME Series
HME22106
Hammond Manufacturing Enclosures, HME Series
Modular Single Door Encl - 2200 x
This item cannot be canceled or returned
Description
Modular Single Door Encl - 2200 x
- Formed 12 Gauge Galvanized Steel Unpainted
- Used to Provide Extra Support for Larger Loads
- Attached to Either Frame Support in Rear Position or Optional Grid Straps
Specifications
Specifications
| Manufacturer Part Number |
HME22106 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HME |
| Family Series |
Hammond Manufacturing Enclosures, HME Series |
| Description |
Modular Single Door Encl - 2200 x 1000 x 600 - Steel/Lt Gray |
| Accessory Type |
Enclosure |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12 |
| Approvals |
CE, CSA, UL |
| Comments |
Freestanding |
| Net Weight |
380 lbs |
| Gross Weight |
380 lbs |
HME22106
Hammond Manufacturing Enclosures, HME Series