HMEDW146
Hammond Manufacturing Enclosures, HMEWD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMEDW146

Hammond Manufacturing Enclosures, HMEWD Series

HMEDW146

Hammond Manufacturing Enclosures, HMEWD Series
Window Door - Fits 1400 x 600 -
MFG Item Number
HMEDW146
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HMEWD Series
Item #
HMEDW146
Window Door - Fits 1400 x 600 -

HMEWD Series Information

Specifications

Specifications
Manufacturer Part Number HMEDW146
Manufacturer Hammond Manufacturing
Product Series HMEWD
Family Series Hammond Manufacturing Enclosures, HMEWD Series
Description Window Door - Fits 1400 x 600 - Steel/Lt Gray
Accessory Type Window Door
NEMA Rating NEMA 12
Nominal Height 56 "
Nominal Width 24 "
Approvals CSA, UL
Net Weight 25 lbs
Gross Weight 43 lbs