Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMEWD Series
HMEDW228
Hammond Manufacturing Enclosures, HMEWD Series
Window Door - Fits 2200 x 800 -
This item cannot be canceled or returned
Description
Window Door - Fits 2200 x 800 -
Specifications
Specifications
| Manufacturer Part Number |
HMEDW228 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMEWD |
| Family Series |
Hammond Manufacturing Enclosures, HMEWD Series |
| Description |
Window Door - Fits 2200 x 800 - Steel/Lt Gray |
| Accessory Type |
Window Door |
| NEMA Rating |
NEMA 12 |
| Approvals |
CSA, UL |
| Net Weight |
48 lbs |
| Gross Weight |
48 lbs |
HMEDW228
Hammond Manufacturing Enclosures, HMEWD Series