HMEP168
Hammond Manufacturing Enclosures, HME Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMEP168

Hammond Manufacturing Enclosures, HME Series

HMEP168

Hammond Manufacturing Enclosures, HME Series
Inner Panel - Fits 1600 x 800 - Galv
MFG Item Number
HMEP168
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HME Series
Item #
HMEP168
Inner Panel - Fits 1600 x 800 - Galv

HME Series Information

  • Formed 12 Gauge Galvanized Steel Unpainted
  • Used to Provide Extra Support for Larger Loads
  • Attached to Either Frame Support in Rear Position or Optional Grid Straps

Specifications

Specifications
Manufacturer Part Number HMEP168
Manufacturer Hammond Manufacturing
Product Series HME
Family Series Hammond Manufacturing Enclosures, HME Series
Description Inner Panel - Fits 1600 x 800 - Galv
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 62 "
Nominal Width 32 "
Net Weight 63 lbs
Gross Weight 63 lbs