HMEP1816
Hammond Manufacturing Enclosures, HME Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMEP1816

Hammond Manufacturing Enclosures, HME Series

HMEP1816

Hammond Manufacturing Enclosures, HME Series
Inner Panel - Fits 1800 x 1600 -
MFG Item Number
HMEP1816
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HME Series
Item #
HMEP1816
Inner Panel - Fits 1800 x 1600 -

HME Series Information

  • Formed 12 Gauge Galvanized Steel Unpainted
  • Used to Provide Extra Support for Larger Loads
  • Attached to Either Frame Support in Rear Position or Optional Grid Straps

Specifications

Specifications
Manufacturer Part Number HMEP1816
Manufacturer Hammond Manufacturing
Product Series HME
Family Series Hammond Manufacturing Enclosures, HME Series
Description Inner Panel - Fits 1800 x 1600 - Galv
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 70 "
Nominal Width 64 "
Net Weight 177 lbs
Gross Weight 177 lbs