HMEP2012
Hammond Manufacturing Enclosures, HME Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMEP2012

Hammond Manufacturing Enclosures, HME Series

HMEP2012

Hammond Manufacturing Enclosures, HME Series
Inner Panel - Fits 2000 x 1200 -
MFG Item Number
HMEP2012
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HME Series
Item #
HMEP2012
Inner Panel - Fits 2000 x 1200 -

HME Series Information

  • Formed 12 Gauge Galvanized Steel Unpainted
  • Used to Provide Extra Support for Larger Loads
  • Attached to Either Frame Support in Rear Position or Optional Grid Straps

Specifications

Specifications
Manufacturer Part Number HMEP2012
Manufacturer Hammond Manufacturing
Product Series HME
Family Series Hammond Manufacturing Enclosures, HME Series
Description Inner Panel - Fits 2000 x 1200 - Galv
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 78 "
Nominal Width 48 "
Net Weight 145 lbs
Gross Weight 145 lbs