HMEP208
Hammond Manufacturing Enclosures, HME Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMEP208

Hammond Manufacturing Enclosures, HME Series

HMEP208

Hammond Manufacturing Enclosures, HME Series
Inner Panel - Fits 2000 x 800 - Galv
MFG Item Number
HMEP208
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HME Series
Item #
HMEP208
Inner Panel - Fits 2000 x 800 - Galv

HME Series Information

  • Formed 12 Gauge Galvanized Steel Unpainted
  • Used to Provide Extra Support for Larger Loads
  • Attached to Either Frame Support in Rear Position or Optional Grid Straps

Specifications

Specifications
Manufacturer Part Number HMEP208
Manufacturer Hammond Manufacturing
Product Series HME
Family Series Hammond Manufacturing Enclosures, HME Series
Description Inner Panel - Fits 2000 x 800 - Galv
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 78 "
Nominal Width 32 "
Net Weight 78 lbs
Gross Weight 78 lbs