Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HME Series
HMEPB18
Hammond Manufacturing Enclosures, HME Series
Bridge Inner Panel - Fits 1800H -
This item cannot be canceled or returned
Description
Bridge Inner Panel - Fits 1800H -
- Formed 12 Gauge Galvanized Steel Unpainted
- Used to Provide Extra Support for Larger Loads
- Attached to Either Frame Support in Rear Position or Optional Grid Straps
Specifications
Specifications
| Manufacturer Part Number |
HMEPB18 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HME |
| Family Series |
Hammond Manufacturing Enclosures, HME Series |
| Description |
Bridge Inner Panel - Fits 1800H - Galv |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Panel Type |
Bridge |
| Perforated |
No |
| Kit |
Yes |
| Nominal Height |
71 " |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
HMEPB18
Hammond Manufacturing Enclosures, HME Series