HMEPRS1200
Hammond Manufacturing Enclosures, HMEP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMEPRS1200

Hammond Manufacturing Enclosures, HMEP Series

HMEPRS1200

Hammond Manufacturing Enclosures, HMEP Series
Inner Panel Rear Support - 1200mm
MFG Item Number
HMEPRS1200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HMEP Series
Item #
HMEPRS1200
Inner Panel Rear Support - 1200mm

HMEP Series Information

Specifications

Specifications
Manufacturer Part Number HMEPRS1200
Manufacturer Hammond Manufacturing
Product Series HMEP
Family Series Hammond Manufacturing Enclosures, HMEP Series
Description Inner Panel Rear Support - 1200mm wide
Material Steel
Composition Metallic
Panel Type Inner
Nominal Width 47 "
Net Weight 6 lbs
Gross Weight 8 lbs