Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMHB2LV9

Hubbell Switches

HMHB2LV9

Hubbell Switches
SENSOR,F.HIGHBAY, 24VDC, 1.4 COV
MFG Item Number
HMHB2LV9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HMHB2LV9
SENSOR,F.HIGHBAY, 24VDC, 1.4 COV

Series Information

Specifications

Specifications
Manufacturer Part Number HMHB2LV9
Manufacturer Hubbell
Family Series Hubbell Switches
Description SENSOR,F.HIGHBAY, 24VDC, 1.4 COV
Color White
DC Voltage 24 VDC
Approvals cULus
Comments Low Voltage With Photocell
Net Weight 0.6 lbs
Gross Weight 0.6 lbs