Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMI-01
KEYPAD, STANDARD LCD, GRAPHIC
This item cannot be canceled or returned
Description
KEYPAD, STANDARD LCD, GRAPHIC
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
HMI-01 |
| Description |
KEYPAD, STANDARD LCD, GRAPHIC DISPLAY FOR CFW11 SERIES OF DRIVES |
| Accessory Type |
Interface Module |
| Protection Rating |
IP66 |
| Approvals |
CE, cULus |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
HMI-01
WEG Electric Drives