Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMI-REMOTE-SSW07 WEG Electric Drives, Remote Keypad Kit
MFG Item Number
HMI-REMOTE-SSW07
HMI-REMOTE-SSW07 WEG Electric Drives, Remote Keypad Kit
MFG Item Number
HMI-REMOTE-SSW07
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
HMI-REMOTE-SSW07 |
| Description |
Remote Keypad Kit |
| Accessory Type |
Keypad |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
HMI-REMOTE-SSW07
WEG Electric Drives