SolarShield Series Information
| Manufacturer Part Number | HMICVR1008 |
|---|---|
| Manufacturer | Stahlin |
| Product Series | SolarShield |
| Family Series | Stahlin Enclosures, SolarShield Series |
| Description | Solarshield HMI covers protect HMI screens and electrical equipment from corrosion and damage due to UV, water, oils, dirt, and sand Impact resistant polycarbonate. H: 11.41 W: 13.13 D: 2.5 |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Nominal Height | 14 " |
| Nominal Width | 12 " |
| Nominal Depth | 3 " |
| NEMA Rating | NEMA 4, NEMA 4X |
| Approvals | cURus, UL |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.5 lbs |