H-Max Series Information
| Manufacturer Part Number | HMX06544NAM1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | H-Max |
| Family Series | Eaton HVAC Drives, H-Max Series |
| Description | H-Max Drive, 50 hp, 65A, 480V, IntelliPass NEMA Type 12, No brake chopper, Software A, Options: Manual bypass, includes isolation contractor and pilot lights, Frame size 7 |
| Bypass Type | Contactor |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 50 hp |
| Amps (Variable Torque Rating) | 65 A |
| Brake | None |
| Operator Controls | Keypad Included |
| Frame Size | FS7 |
| NEMA Rating | NEMA 12 |
| Height | 13.72 " |
| Depth | 58.51 " |
| Net Weight | 200 lbs |
| Gross Weight | 230 lbs |