Is something broken or in need of attention? Start your repair request here, and we'll take care of it
H-Max Series Information
| Manufacturer Part Number | HMX34AG01222-N |
|---|---|
| Manufacturer | Eaton |
| Product Series | H-Max |
| Family Series | Eaton HVAC Drives, H-Max Series |
| Description | H-Max Drive, 7.5 hp, 12A, 380-480V, Open NEMA Type 2 IP54, No brake chopper, Software A, Three-phase, Graphical panel keypad, EMC C2 input, Frame size 4 |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Variable Torque Rating) | 12 A |
| AC Voltage | 380-480 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 12.9 " |
| Width | 5 " |
| Depth | 7.8 " |
| Frequency | 320 Hz |
| Frame Size | FS4 |
| Comments | Includes BACnet & Metasys N2 communications. |
| Net Weight | 13.2 lbs |
| Gross Weight | 15.43 lbs |