HMX34AG4D821-N
Eaton HVAC Drives, H-Max Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HMX34AG4D821-N Eaton HVAC Drives, H-Max Series, Drive, AC, 2HP, 480V, 4.8A, VT, N1
MFG Item Number
HMX34AG4D821-N

HMX34AG4D821-N Eaton HVAC Drives, H-Max Series, Drive, AC, 2HP, 480V, 4.8A, VT, N1

MFG Item Number
HMX34AG4D821-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

HVAC Drives, H-Max Series
Item #
HMX34AG4D821-N
Drive, AC, 2HP, 480V, 4.8A, VT, N1

H-Max Series Information


Videos

Specifications

Specifications
Manufacturer Part Number HMX34AG4D821-N
Manufacturer Eaton
Product Series H-Max
Family Series Eaton HVAC Drives, H-Max Series
Description H-Max Drive, 2 hp, 4.8A, 380-480V, Open NEMA Type 1 IP21, No brake chopper, Software A, Three-phase, Graphical panel keypad, EMC C2 input, Frame size 4
Nominal Input Voltage 480 VAC
Phase 3
HP (Variable Torque Rating) 2 hp
Amps (Variable Torque Rating) 4.8 A
AC Voltage 380-480 VAC
Brake DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Height 12.9 "
Width 5 "
Depth 7.8 "
Frequency 320 Hz
Frame Size FS4
Comments Includes BACnet & Metasys N2 communications.
Net Weight 13.2 lbs
Gross Weight 15.43 lbs