HN1.5X3WH6
Panduit Wire Duct, Panduct Type H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HN1.5X3WH6 Panduit Wire Duct, Panduct Type H Series, Panduct HN1.5X3WH6 Base Wiring Duct

MFG Item Number
HN1.5X3WH6

HN1.5X3WH6 Panduit Wire Duct, Panduct Type H Series, Panduct HN1.5X3WH6 Base Wiring Duct

MFG Item Number
HN1.5X3WH6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Panduct Type H Series
Item #
HN1.5X3WH6
Panduct HN1.5X3WH6 Base Wiring Duct

Panduct Type H Series Information

  • Wide slot/finger design provides excellent wire managementin general purpose applications and is compatible with a wide range of wire sizes and component types
  • Material: Lead‑free PVC
  • Rated for continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with standard mounting holes

Specifications

Specifications
Manufacturer Part Number HN1.5X3WH6
Manufacturer Panduit
Product Series Panduct Type H
Family Series Panduit Wire Duct, Panduct Type H Series
Description Panduct type HN hinged cover narrow slot wiring duct, 1.5 W x 3 H, 6' length, PVC, white.
Style Rigid PVC, Slotted
Height 3.06 "
Width 1.75 "
Slot Width 0.2 "
Color White
Cover Included No
Nominal Height 3 "
Nominal Width 1.75 "
Approvals CE, CSA, UL
Net Weight 1.68 lbs
Gross Weight 1.68 lbs