HN1E-BV4F11-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HN1E-BV4F11-R

IDEC Switches, TWTD Series

HN1E-BV4F11-R

IDEC Switches, TWTD Series
TWTD Unibody E-Stop 1NO/1NC
MFG Item Number
HN1E-BV4F11-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
HN1E-BV4F11-R
TWTD Unibody E-Stop 1NO/1NC

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number HN1E-BV4F11-R
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description TWTD Unibody E-Stop 1NO/1NC
Illuminated No
Operation Push Lock Turn Reset
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 1NO, 1NC
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CSA, TUV, UL
Comments Emergency-Stop
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs