Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HN364 Eagle Signal Miscellaneous, HP5 Series, Surface Mount Enclosure, NEMA 1,
HN364 Eagle Signal Miscellaneous, HP5 Series, Surface Mount Enclosure, NEMA 1,
This item cannot be canceled or returned
Description
Surface Mount Enclosure, NEMA 1,
Specifications
Specifications
| Manufacturer |
Eagle Signal |
| Family Series |
Eagle Signal Miscellaneous, HP5 Series |
| Product Series |
HP5 |
| Manufacturer Part Number |
HN364 |
| Description |
Surface Mount Enclosure, NEMA 1, without Terminal Block |
| Net Weight |
2.875 lbs |
| Gross Weight |
2.875 lbs |
HN364
Eagle Signal Miscellaneous, HP5 Series