Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HN4 FM Series
HN4FM604818
Hammond Manufacturing Enclosures, HN4 FM Series
N4 3-pt Dbl Door Floormount Encl
MFG Item Number
HN4FM604818
This item cannot be canceled or returned
Description
Enclosures, HN4 FM Series
N4 3-pt Dbl Door Floormount Encl
HN4 FM Series Information
Specifications
Specifications
| Manufacturer Part Number |
HN4FM604818 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HN4 FM |
| Family Series |
Hammond Manufacturing Enclosures, HN4 FM Series |
| Description |
N4 3-pt Dbl Door Floormount Encl w/panel - 60 x 48 x 18 - Steel/Gray |
| Accessory Type |
Enclosure |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3R, NEMA 4 |
| Approvals |
CE, CSA, UL |
| Comments |
Two Door Floormount |
| Net Weight |
450 lbs |
| Gross Weight |
542 lbs |
HN4FM604818
Hammond Manufacturing Enclosures, HN4 FM Series