HN4FM606012SS
Hammond Manufacturing Enclosures, HN4FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HN4FM606012SS Hammond Manufacturing Enclosures, HN4FM Series, N4X 3-pt Dbl Door Floormount Encl

MFG Item Number
HN4FM606012SS

HN4FM606012SS Hammond Manufacturing Enclosures, HN4FM Series, N4X 3-pt Dbl Door Floormount Encl

MFG Item Number
HN4FM606012SS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HN4FM Series
Item #
HN4FM606012SS
N4X 3-pt Dbl Door Floormount Encl

HN4FM Series Information

  • Enclosures Are Formed 12 Or 10 Gauge Steel As Noted.
  • Smooth, Continuously Welded Seams without Knockouts, Cutouts or Holes.
  • Lifting Eyes Provide For Easy Enclosure Handling.
  • Doors Are Supported With Heavy Gauge Continuous Hinges.
Designed To House Electrical, Electronic, Hydraulic Or Pneumatic Controls And Instruments. Provides Protection Where Equipment May Be Hosed Down Or Otherwise Be Very Wet, Or In Outdoor Applications For Full Weather Protection.
  • A Removable 10 Gauge Inner Panel Is Included.
  • Panel Supports Are Provided For Easy Panel Installation.




Specifications

Specifications
Manufacturer Part Number HN4FM606012SS
Manufacturer Hammond Manufacturing
Product Series HN4FM
Family Series Hammond Manufacturing Enclosures, HN4FM Series
Description N4X 3-pt Dbl Door Floormount Encl w/panel - 60 x 60 x 12 - 304 SS
Material 304 Stainless Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4X
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 60 "
Nominal Width 60 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 600 lbs
Gross Weight 575 lbs