Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HN4 FM SS Series
HN4FM606018SS
Hammond Manufacturing Enclosures, HN4 FM SS Series
N4X 3-pt Dbl Door Floormount Encl
MFG Item Number
HN4FM606018SS
This item cannot be canceled or returned
Description
Enclosures, HN4 FM SS Series
N4X 3-pt Dbl Door Floormount Encl
HN4 FM SS Series Information
Specifications
Specifications
| Manufacturer Part Number |
HN4FM606018SS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HN4 FM SS |
| Family Series |
Hammond Manufacturing Enclosures, HN4 FM SS Series |
| Description |
N4X 3-pt Dbl Door Floormount Encl w/panel - 60 x 60 x 18 - 304 SS |
| Accessory Type |
Enclosure |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4X |
| Approvals |
CE, CSA, UL |
| Comments |
Two Door Floormount |
| Net Weight |
530 lbs |
| Gross Weight |
530 lbs |
HN4FM606018SS
Hammond Manufacturing Enclosures, HN4 FM SS Series