HN4FS602418S16
Hammond Manufacturing Enclosures, HN4 FS SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HN4FS602418S16

Hammond Manufacturing Enclosures, HN4 FS SS Series

HN4FS602418S16

Hammond Manufacturing Enclosures, HN4 FS SS Series
N4X 3-pt Freestanding Encl - 60 x
MFG Item Number
HN4FS602418S16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HN4 FS SS Series
Item #
HN4FS602418S16
N4X 3-pt Freestanding Encl - 60 x

HN4 FS SS Series Information

Specifications

Specifications
Manufacturer Part Number HN4FS602418S16
Manufacturer Hammond Manufacturing
Product Series HN4 FS SS
Family Series Hammond Manufacturing Enclosures, HN4 FS SS Series
Description N4X 3-pt Freestanding Encl - 60 x 24 x 18 - 316 SS
Material 304 Stainless Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 3R, NEMA 4X
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 60 "
Nominal Width 24 "
Nominal Depth 18 "
Approvals CE, CSA, UL
Net Weight 240 lbs
Gross Weight 240 lbs