Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HN4 FS SS Series
HN4FS722424DS16
Hammond Manufacturing Enclosures, HN4 FS SS Series
N4X 3-pt Freestanding Dual Acc Encl
MFG Item Number
HN4FS722424DS16
This item cannot be canceled or returned
Description
Enclosures, HN4 FS SS Series
N4X 3-pt Freestanding Dual Acc Encl
HN4 FS SS Series Information
Specifications
Specifications
| Manufacturer Part Number |
HN4FS722424DS16 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HN4 FS SS |
| Family Series |
Hammond Manufacturing Enclosures, HN4 FS SS Series |
| Description |
N4X 3-pt Freestanding Dual Acc Encl - 72 x 24 x 24 - 316 SS |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4X |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
72 " |
| Approvals |
CE, CSA, UL |
| Comments |
Dual Access |
| Net Weight |
340 lbs |
| Gross Weight |
315 lbs |
HN4FS722424DS16
Hammond Manufacturing Enclosures, HN4 FS SS Series