HN4FS723618SS
Hammond Manufacturing Enclosures, HN4 FS SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HN4FS723618SS Hammond Manufacturing Enclosures, HN4 FS SS Series, N4X 3-pt Freestanding Encl - 72 x

MFG Item Number
HN4FS723618SS

HN4FS723618SS Hammond Manufacturing Enclosures, HN4 FS SS Series, N4X 3-pt Freestanding Encl - 72 x

MFG Item Number
HN4FS723618SS
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HN4 FS SS Series
Item #
HN4FS723618SS
N4X 3-pt Freestanding Encl - 72 x

HN4 FS SS Series Information

Specifications

Specifications
Manufacturer Part Number HN4FS723618SS
Manufacturer Hammond Manufacturing
Product Series HN4 FS SS
Family Series Hammond Manufacturing Enclosures, HN4 FS SS Series
Description N4X 3-pt Freestanding Encl - 72 x 36 x 18 - 304 SS
Material 316 Stainless Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 3R, NEMA 4X
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 72 "
Nominal Width 36 "
Nominal Depth 18 "
Approvals CE, CSA, UL
Net Weight 340 lbs
Gross Weight 345 lbs