Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HN4FS903624SS Hammond Manufacturing Enclosures, HN4 FS SS Series, N4X 3-pt Freestanding Encl - 90 x
MFG Item Number
HN4FS903624SS
HN4FS903624SS Hammond Manufacturing Enclosures, HN4 FS SS Series, N4X 3-pt Freestanding Encl - 90 x
MFG Item Number
HN4FS903624SS
This item cannot be canceled or returned
Description
Enclosures, HN4 FS SS Series
N4X 3-pt Freestanding Encl - 90 x
HN4 FS SS Series Information
Specifications
Specifications
| Manufacturer Part Number |
HN4FS903624SS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HN4 FS SS |
| Family Series |
Hammond Manufacturing Enclosures, HN4 FS SS Series |
| Description |
N4X 3-pt Freestanding Encl - 90 x 36 x 24 - 304 SS |
| Material |
316 Stainless Steel |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4X |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
36 " |
| Nominal Width |
24 " |
| Nominal Depth |
90 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
480 lbs |
| Gross Weight |
475 lbs |
HN4FS903624SS
Hammond Manufacturing Enclosures, HN4 FS SS Series