Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HN4WMSS Series
HN4WM304810S16
Hammond Manufacturing Enclosures, HN4WMSS Series
N4X 2 Door Wallmount Encl w/panel -
MFG Item Number
HN4WM304810S16
This item cannot be canceled or returned
Description
Enclosures, HN4WMSS Series
N4X 2 Door Wallmount Encl w/panel -
HN4WMSS Series Information
- Formed From 12 Gauge 304 or 316 Stainless Steel
- Smooth, Continuously Welded Seams Without Knockouts, Cutouts or Holes.
- Seamless Poured‑In Place Gasket.
- A Grounding Stud is Provided in The Enclosure and A Bonding Stud is Provided On the Door.
- Center Post Is Removable For Easy Installation of The inner Panel.
Specifications
Specifications
| Manufacturer Part Number |
HN4WM304810S16 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HN4WMSS |
| Family Series |
Hammond Manufacturing Enclosures, HN4WMSS Series |
| Description |
N4X 2 Door Wallmount Encl w/panel - 30 x 48 x 10 - 316 SS |
| Material |
316 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
3 Point Locking Handle |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
30 " |
| Nominal Width |
48 " |
| Nominal Depth |
10 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
135 lbs |
| Gross Weight |
118 lbs |
HN4WM304810S16
Hammond Manufacturing Enclosures, HN4WMSS Series