Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HN4 WM Series
HN4WM306010GY
Hammond Manufacturing Enclosures, HN4 WM Series
N4,12 Dbl Door Wallmount Encl
MFG Item Number
HN4WM306010GY
This item cannot be canceled or returned
Description
Enclosures, HN4 WM Series
N4,12 Dbl Door Wallmount Encl
HN4 WM Series Information
Specifications
Specifications
| Manufacturer Part Number |
HN4WM306010GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HN4 WM |
| Family Series |
Hammond Manufacturing Enclosures, HN4 WM Series |
| Description |
N4,12 Dbl Door Wallmount Encl w/panel - 30 x 60 x 10 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
Padlockable Hasp |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Nominal Height |
30 " |
| Nominal Width |
60 " |
| Nominal Depth |
10 " |
| Approvals |
CE, CSA, UL |
| Comments |
Center Post is Removable |
| Net Weight |
142 lbs |
| Gross Weight |
142 lbs |
HN4WM306010GY
Hammond Manufacturing Enclosures, HN4 WM Series