HN4WM366012SS
Hammond Manufacturing Enclosures, HN4WMSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HN4WM366012SS Hammond Manufacturing Enclosures, HN4WMSS Series, N4X 2 Door Wallmount Encl w/panel -
MFG Item Number
HN4WM366012SS

HN4WM366012SS Hammond Manufacturing Enclosures, HN4WMSS Series, N4X 2 Door Wallmount Encl w/panel -

MFG Item Number
HN4WM366012SS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HN4WMSS Series
Item #
HN4WM366012SS
N4X 2 Door Wallmount Encl w/panel -

HN4WMSS Series Information

  • Formed From 12 Gauge 304 or 316 Stainless Steel
  • Smooth, Continuously Welded Seams Without Knockouts, Cutouts or Holes.
  • Seamless Poured‑In Place Gasket.
  • A Grounding Stud is Provided in The Enclosure and A Bonding Stud is Provided On the Door.
  • Center Post Is Removable For Easy Installation of The inner Panel.

Specifications

Specifications
Manufacturer Part Number HN4WM366012SS
Manufacturer Hammond Manufacturing
Product Series HN4WMSS
Family Series Hammond Manufacturing Enclosures, HN4WMSS Series
Description N4X 2 Door Wallmount Encl w/panel - 36 x 60 x 12 - 304 SS
Material 304 Stainless Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 36 "
Nominal Width 60 "
Nominal Depth 12 "
Approvals CE, CSA, UL
Net Weight 230 lbs
Gross Weight 324 lbs