Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HNM1BL

Square D Enclosures

HNM1BL

Square D Enclosures
Panelboard Blank Filler Kit, 1.5
Item Number
HNM1BL
MFG Item Number
583204
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HNM1BL
Panelboard Blank Filler Kit, 1.5

Series Information

Specifications

Specifications
Manufacturer Part Number 583204
Manufacturer Square D
Family Series Square D Enclosures
Description Panelboard Blank Filler Kit, 1.5 in., Qty 3
Material Aluminum
Composition Metallic
Kit Kit with Hardware
Approvals CE, cULus
Comments Filler Blank
Nominal Width 2 "
Net Weight 0.645 lbs
Gross Weight 0.645 lbs