Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HNM4BL Square D Enclosures, BLANK PLATE

MFG Item Number
HNM4BL

HNM4BL Square D Enclosures, BLANK PLATE

MFG Item Number
HNM4BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HNM4BL
BLANK PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number HNM4BL
Manufacturer Square D
Family Series Square D Enclosures
Description BLANK PLATE
Panel Type Front
Nominal Height 13 "
Nominal Width 9 "
Net Weight 0.24 lbs
Gross Weight 1.63 lbs