Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HNV-SSS22B Dwyer Instruments Valves - Hydraulic & Pneumatic, HNV Series, Needle Valve 1/4In Mxf Stainless
MFG Item Number
HNV-SSS22B
HNV-SSS22B Dwyer Instruments Valves - Hydraulic & Pneumatic, HNV Series, Needle Valve 1/4In Mxf Stainless
MFG Item Number
HNV-SSS22B
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, HNV Series
Needle Valve 1/4In Mxf Stainless
Specifications
Specifications
| Manufacturer Part Number |
HNV-SSS22B |
| Manufacturer |
Dwyer Instruments |
| Product Series |
HNV |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, HNV Series |
| Description |
Needle Valve 1/4In Mxf Stainless Steel 6000 PSI |
| Material |
Stainless Steel 316 |
| Valve Type |
Female to Male End |
| Connection Type |
Threaded NPT |
| Connection |
1/4 " |
| Operator Type |
Metal Bar SS316 |
| Comments |
Measures up to 6000 psi |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
HNV-SSS22B
Dwyer Instruments Valves - Hydraulic & Pneumatic, HNV Series