Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HNW3125T32W Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HNW3125T32W
HNW3125T32W Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HNW3125T32W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HNW3125T32W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
1,250 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
UL |
| Gross Weight |
46 lbs |
| Net Weight |
46 lbs |
HNW3125T32W
Eaton Circuit Breakers