Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HNW3125T33V3WP09 Eaton Circuit Breakers, HNW 3P 1250A Non GND Flt LS CB w/plug
MFG Item Number
HNW3125T33V3WP09
HNW3125T33V3WP09 Eaton Circuit Breakers, HNW 3P 1250A Non GND Flt LS CB w/plug
MFG Item Number
HNW3125T33V3WP09
This item cannot be canceled or returned
Description
HNW 3P 1250A Non GND Flt LS CB w/plug
Specifications
Specifications
Manufacturer Part Number
HNW3125T33V3WP09
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C electronic molded case circuit breaker, N-frame, HNW, Digitrip 310 RMS, Electronic LS trip, Three-pole, 1200A, 690 Vac, 70 kAIC at 415 Vac, 35 kAIC at 600 Vac, No term., World, Ambient temp not marked on trip
Poles
3
Current Rating
1,250 A
Max Voltage
600 VAC
Trip Unit
Electronic
Electronic Trip Unit
LS
Mounting
Panel
Neutral Pole
No
Approvals
UL
Gross Weight
46 lbs
Net Weight
46 lbs
HNW3125T33V3WP09
Eaton Circuit Breakers