Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HNW316T33V3WP36 Eaton Circuit Breakers, HNW 3P 1600A LS Elec Trip w/o AMB Temp
MFG Item Number
HNW316T33V3WP36
HNW316T33V3WP36 Eaton Circuit Breakers, HNW 3P 1600A LS Elec Trip w/o AMB Temp
MFG Item Number
HNW316T33V3WP36
This item cannot be canceled or returned
Description
HNW 3P 1600A LS Elec Trip w/o AMB Temp
Specifications
Specifications
Manufacturer Part Number
HNW316T33V3WP36
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C electronic molded case circuit breaker, N-frame, HNW, Complete breaker, Electronic LS trip, Three-pole, 1600A, 690 Vac, no terminals, World, Ambient temperature not marked on trip, 630, 800, 1000, 1250A rating plug
Poles
3
Current Rating
1,600 A
Max Voltage
600 VAC
Trip Unit
Electronic
Electronic Trip Unit
LS
Mounting
Panel
Neutral Pole
No
Approvals
UL
Gross Weight
75 lbs
Net Weight
75 lbs
HNW316T33V3WP36
Eaton Circuit Breakers