Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HNW3800T35V3WP19 Eaton Circuit Breakers, HNW 3 POLE 800 AMP GRND FLT LSG
MFG Item Number
HNW3800T35V3WP19
HNW3800T35V3WP19 Eaton Circuit Breakers, HNW 3 POLE 800 AMP GRND FLT LSG
MFG Item Number
HNW3800T35V3WP19
This item cannot be canceled or returned
Description
HNW 3 POLE 800 AMP GRND FLT LSG
Specifications
Specifications
| Manufacturer Part Number |
HNW3800T35V3WP19 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HNW 3 POLE 800 AMP GRND FLT LSG BKR W/PLUG- NO TEMP |
| Poles |
3 |
| Current Rating |
800 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSG |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
UL |
| Gross Weight |
46 lbs |
| Net Weight |
46 lbs |
HNW3800T35V3WP19
Eaton Circuit Breakers