Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HNW4800T33WP19 Eaton Circuit Breakers, HNW4800T33W W/ A8NES800T2
MFG Item Number
HNW4800T33WP19
HNW4800T33WP19 Eaton Circuit Breakers, HNW4800T33W W/ A8NES800T2
MFG Item Number
HNW4800T33WP19
This item cannot be canceled or returned
Description
HNW4800T33W W/ A8NES800T2
Specifications
Specifications
| Manufacturer Part Number |
HNW4800T33WP19 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HNW4800T33W W/ A8NES800T2 |
| Poles |
4 |
| Current Rating |
800 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LS |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
UL |
| Gross Weight |
58 lbs |
| Net Weight |
58 lbs |
HNW4800T33WP19
Eaton Circuit Breakers