Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HNWF316T35V3WP35 Eaton Circuit Breakers, HNW 3P 1600A BRK LSG W/ADJ RTG
MFG Item Number
HNWF316T35V3WP35
HNWF316T35V3WP35 Eaton Circuit Breakers, HNW 3P 1600A BRK LSG W/ADJ RTG
MFG Item Number
HNWF316T35V3WP35
This item cannot be canceled or returned
Description
HNW 3P 1600A BRK LSG W/ADJ RTG
Specifications
Specifications
| Manufacturer Part Number |
HNWF316T35V3WP35 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HNW 3P 1600A BRK LSG W/ADJ RTG PLUG/FRONT CONN/NO TEMP REF |
| Poles |
3 |
| Current Rating |
1,600 A |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSG |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
48 lbs |
| Net Weight |
48 lbs |
HNWF316T35V3WP35
Eaton Circuit Breakers