Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HNWF316T36WP35 Eaton Circuit Breakers, HNW 3P 1600A CB LSIG w/Adj Rtg Plug
MFG Item Number
HNWF316T36WP35
HNWF316T36WP35 Eaton Circuit Breakers, HNW 3P 1600A CB LSIG w/Adj Rtg Plug
MFG Item Number
HNWF316T36WP35
This item cannot be canceled or returned
Description
HNW 3P 1600A CB LSIG w/Adj Rtg Plug
Specifications
Specifications
Manufacturer Part Number
HNWF316T36WP35
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C electronic molded case circuit breaker, N-frame, HNWF, Digitrip 310 RMS, Electronic LSIG trip, Three-pole, 1600A, 690 Vac, 70 kAIC at 415 Vac, 35 kAIC at 600 Vac, No term., World
Poles
3
Current Rating
1,600 A
Trip Unit
Electronic
Electronic Trip Unit
LSIG
Mounting
Panel
Neutral Pole
No
Gross Weight
48 lbs
Net Weight
48 lbs
HNWF316T36WP35
Eaton Circuit Breakers