Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HO-222 Thomas & Betts Fittings, Hardware
HO-222 Thomas & Betts Fittings, Hardware
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HO 222 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Hardware |
| Type |
Offset |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
3/4 " |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| Hazardous Location |
No |
| Insulated Throat |
No |
| Approvals |
UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
HO-222
Thomas & Betts Fittings