Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HO150P2SLH
Motor, 150 HP, 1800 RPM, H444TPA
MFG Item Number
HO150P2SLH
This item cannot be canceled or returned
Description
Motor, 150 HP, 1800 RPM, H444TPA
Specifications
Specifications
| Manufacturer Part Number |
HO150P2SLH |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 150 HP, 1800 RPM, H444TPA |
| Type |
Vertical |
| Horsepower |
150 hp |
| Kilowatts |
111.9 kW |
| Speed |
1,780 RPM |
| RPM |
1,780 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
444TPA |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Mounting |
Vertical |
| Current Rating |
164 A |
| Net Weight |
1593 lbs |
| Gross Weight |
1593 lbs |
HO150P2SLH
US Motors Motors