Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HO15P2BLE
Motor, 15 HP, 1800 RPM, 254TP
MFG Item Number
HO15P2BLE
This item cannot be canceled or returned
Description
Motor, 15 HP, 1800 RPM, 254TP
Specifications
Specifications
| Manufacturer Part Number |
HO15P2BLE |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 15 HP, 1800 RPM, 254TP |
| Type |
Vertical |
| Horsepower |
15 hp |
| Kilowatts |
11.2 kW |
| Speed |
1,780 RPM |
| RPM |
1,780 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
254TP |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
Vertical (Hollow Shaft) |
| Net Weight |
265 lbs |
| Gross Weight |
265 lbs |
HO15P2BLE
US Motors Motors