Series Information
| Manufacturer Part Number | HO15P2BLG |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 15 HP, 1800 RPM, 254TPA |
| Type | Vertical-Hollow Shaft |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254TPA |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 36 A |
| Net Weight | 265 lbs |
| Gross Weight | 265 lbs |